Beli grease hi temp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)Deskripsi:UNICAL Hi-Temperature EP-2 700°F adalah pelumas minyak gemuk berkualitas dengan pemakaian untuk tujuan khusus hingga dapat bertahan pada temperatur tinggi dan Tugas-tugas yang sangat berat. Serupa dengan EP-3. Hi-Temp EP-2 grease memberikan alternatif kualitas pelumas minyak gemuk berkualitas tinggi dengan tekstur yang lembut, sehingga lebih mudah untuk dipompa. UNICAL Hi-Temp EP-2 grease memiliki kualitas yang sama, batas suhu, tekanan dan batas aplikasi khas sebagai UNOBA EP-3.atribut:
- Structure: Super Sticky
- Texture: Smooth
- Color: Green
- Dropping Point Temperature (°F): 700.0
- SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing)Deskripsi:SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucksatribut:
- NLGI Consistency Class: 2
- Operating Temperature Range (°C): -20-150
- Available for Single Point Lubrication: yes
- Base Oil Type: Mineral
- Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
- DIN 51825 Code: KP2N-20
- Dropping Point (ISO 2176) (min) (°C): 220
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
- Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
- Lubricant Color: Brown
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- Thickener: Calcium sulphonate complex
- SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)Deskripsi:SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases. - Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods - Protection of wheel bearings operating under severe conditions - Effective lubrication in wet conditions - Good water and corrosion resistance - Excellent lubrication under high loads and low speeds Typical applications - Wheel bearings in cars, trailers and trucks - Washing machines - Fan and electric motorsatribut:
- Available for Single Point Lubrication: yes
- Base Oil Type: Mineral
- Base Oil Viscosity (DIN 51562) (mm²/s): '15 at 100°C
- DIN 51825 Code: KP2N-30
- Dropping Point (ISO 2176) (min) (°C): 250
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
- Low Temperature Torque, Start/Running (mNm): 150/100 at -20°C
- Lubricant Color: Amber
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2
- Oil Separation per DIN 51817 (%): '1-5 at 40°C
- Operating Temperature Range (°C): -30-140
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Recommended Applications: Fans and electric motors; Conveyor head and tail pulley bearings
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- Thickener: Lithium complex
- WD-40 Specialist White Lithium Grease (Gemuk Semprot)Deskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)Deskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.atribut:
- Size (g): 454
- Color: Turquoise Blue
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (°C): 280-300
- NLGI No.: 3
- Penetration: 245-260 at 25°C
- Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)Deskripsi:BURGARI Lithium Grease EP adalah pelumas serba guna untuk beban berat, diproduksi dengan lithium 12 hydroxy stearate. Cocok digunakan untuk alat-alat berat, roda bearing, otomotif, alat-alat pertanian, dan industry. Ditambah EP aditif untuk memberikan lubrikasi yang baik dalam suhu tinggi.atribut:
- Color: Blue Transparant
- Texture: Fibrous
- Soap Type: Lithium
- Dropping Point: 198
- Timken OK Load: 40.0
- SKF Bearing Grease High Performance Temperature (Gemuk Bearing)atribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Lubricant Color: Blue
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- WD-40 Multi-Use Product (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.atribut:
- Type: Physical & Chemical Properties
- Base Oil Type: Petroleum-based / Mineral Oil
- SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)atribut:
- NLGI Consistency Class: 2
- Operating Temperature Range (°C): -20-110
- Base Oil Type: Mineral
- Available for Single Point Lubrication: yes
- Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
- DIN 51825 Code: KP2G-20
- Dropping Point (ISO 2176) (min) (°C): 180
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
- Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
- Lubricant Color: Light brown
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '2-5 at 40°C
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- Thickener: Lithium
- SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)Deskripsi:SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fansatribut:
- Base Oil Type: Mineral
- Shelf Life (year): 5
- Thickener: Lithium
- ERGENE Lithium Grease EP (Gemuk Litium)Deskripsi:Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.atribut:
- Heat Resistance Paint Temperature (°C): 200-1000
- WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- SKF Refill Set Grease (Gemuk)Deskripsi:This set is filled with SKF grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
- SKF Bearing Grease High Load, Wide Temperature (Gemuk Bearing)Deskripsi:LGWM 2 High load, wide temperature grease SKF LGWM 2 is a synthetic-mineral oil based grease using the latest complex calcium sulphonate thickener technology. It is suitable for applications subjected to high loads, wet environments and fluctuating temperatures.Typical applications:- Wind turbine mains shafts- Heavy duty off road applications- Snow exposed applications- Marine and offshore applications- Spherical roller thrust bearing applicationsatribut:
- DIN 51825 Code: KP2G-40
- NLGI Consistency Class: 1 to 2
- Thickener: Calcium Sulphonate Complex
- Available for Single Point Lubrication: No
- Base Oil Type: Mineral/PAO
- Base Oil Viscosity (DIN 51562) (mm²/s): '10 at 100°C
- Colour: Ligth brown
- Dropping Point (ISO 2176) (min) (°C): 300
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
- Low Temperature Torque, Start/Running (mNm): 900/200 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-110
- Packsize (ml): 420 cartridge
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +30
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 280-310
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
Daftar Harga grease hi temp Terbaru November 2026
| UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk) | Rp139.900 |
| SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing) | Rp489.900 |
| SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing) | Rp309.900 |
| WD-40 Specialist White Lithium Grease (Gemuk Semprot) | Rp119.900 |
| TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif) | Rp39.900 |
| Vessel Air Needle | Rp619.900 |
| Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium) | Rp139.900 |
| Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif) | Rp30.900 |
| SKF Bearing Grease High Performance Temperature (Gemuk Bearing) | Rp499.900 |
| COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif) | Rp60.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/UNICAL%20Grease%20HI-TEMP%20EP-2%20Non-Melt%20(Gemuk)/peP103686914-1.jpg)
/n5P104067833-4.jpg)
/mwP104067824-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease%20(Gemuk%20Semprot)/ayP101574394-9.jpg)
/7qP108231278-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp%20Grease%20(Gemuk%20Litium)/2hP108501089-1.jpg)
/j3P104705687-1.jpg)
/nnP104067851-8.jpg)
/agP108384376-1.jpg)
/0cP101000012-28.jpg)
/mnP104067815-3.jpg)
/lpP104067781-7.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/ERGENE%20Lithium%20Grease%20EP%20(Gemuk%20Litium)/k3P104788723-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/WD-40%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/8oP104720312-8.jpg)
/cvP104073463-2.jpg)
/neP104067842-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/WD-40%20Multi-Use%20Product%20%2B%20Smart%20Straw%20(Semprotan%20Anti%20Karat)/arP101574387-8.jpg)
/r8P106660980-1.jpg)
/P102174395-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)